XHHW301000 - Al XHHW 3/0 STR Black 1000'

Aluminum

  • $0.94 (Per Foot)
  • $0.94 (Per Foot)

  • $936.07 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
XHHW301000
Manufacturer
Aluminum
Manufacturer's Part Number
11276301
Description
Al XHHW 3/0 STR Black 1000'
Aluminum Building Wire, 600 V, 18 Strands, 3/0 Awg Conductor Size, Xlpe Insulation Material, Black, 1000 FT Overall Length, 536 Mil Outside Diameter, 55 Mil Insulation Thickness, +90 °C Operating Temperature, 200 LB/MFT
Slang Terms

Categories
Aluminum Building Wire - XHHW-STR (Stranded)
Classification
Alum Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886542367 / 00032886542367
Weight per unit
0.198 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.94 (Per Foot)
Reel
$936.07 (Per 1,000 Feet)
Resources
Images
 
 
XHHW301000 - Small Image
 
XHHW301000 - Large Image
 
XHHW301000 - Large Image
Attachments
 
 
XHHW301000 - Specification Sheet
Features
Current Rating
130 A @ 60 °C;155 A @ 75 °C;175 A @ 90 °C
Conductor Size
3/0 AWG
Voltage Rating
600 V
Stranding
18 STRANDS
Material, Color, and Finish
Conductor Material
Aluminum
Color
Black
Insulation Material
XLPE
Insulation Color
Black
Dimensions and Weight
Overall Length
1000 ft
Length
1000 ft
Outer Diameter
533 Mil
Descriptions
Product Type
Aluminum Building Wire
Additional Information
Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant
Long Description
Aluminum Building Wire, 600 V, 18 Strands, 3/0 AWG Conductor Size, XLPE Insulation Material, Black, 1000 FT Overall Length, 536 mil Outside Diameter, 55 mil Insulation Thickness, +90 °C Operating Temperature, 200 lb/mft
Features
Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts.
Short Description
Aluminum Building Wire, 3/0 AWG, 600 V, XLPE Insulation, 1000'
Description
AL XHHW 3/0 STR BLACK 1000'
extra long description
XHHW-2 TYPE; 1000 FT; 533 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 130 AMPERE (60 DEG C), 155 AMPERE (75 DEG C), 175 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 3/0 AWG CONDUCTOR SIZE; REEL PACKAGE TYPE; 18 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70
Commodity Description
ALUMINUM BUILDING WIRE-XHHW-STR
Additional Information
outside diameter
536 mil
Insulation Thickness
55 mil
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44
Number of Strands
18
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
11276301
GTIN
00032886542367
UPC
032886542367
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Type
XHHW-2
Availability
Status
Inactive
Packaging
Package Type
Reel
Weight
200 lb/mft
Weight per foot
0.198
Carton
1000
Uses, Certifications, and Standards
Application
Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring
Temperature Rating
90 DEG C
Approval
UL 44
You must have an account to view stock levels
These alternate items can be purchased instead of XHHW301000.
Jump To:

Similar Items

Similar items are close alternatives to XHHW301000, though they may not be 100% alike.

Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulati...
  • Our Part #: XHHW30PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: XHHW30PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.94)
XHHW30PCS - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.94

Per Foot

QTY:
Feet
Add
XHHW 3/0 STR Al BK
  • Our Part #: XHHW305000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 11276307
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($4,680.35)
XHHW305000 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.94

Per Foot

QTY:
Feet
Add
Al XHHW 3/0 STR Black 2500'
  • Our Part #: XHHW30BK2500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 2,500 ($2,383.05)
XHHW30BK2500 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.95

Each

QTY:
Each
Add
Al XHHW 3/0 STR Black PCS
  • Our Part #: XHHW30BKPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.94)
XHHW30BKPCS - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.94

Per Foot

QTY:
Feet
Add

* All prices subject to change.