EC750 - 1/2" Comp Steel Conn

American Fittings Corp

  • $0.38 (Each)
  • $0.38 (Each)

  • $9.62 (Per 25)

  • $38.46 (Per 100)

  • $48.08 (Per 125)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EC750
Manufacturer
American Fittings Corp
Manufacturer's Part Number
EC750
Description
1/2" Comp Steel Conn
Connector, Compression Installation; Zinc Electroplated Steel; Trade Size 1/2 Inch; Concrete Tight, Rain Tight; Approval Ul; Standard Package 250; Used On Emt Conduit; Amfi CO Brand
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.38 (Each)
Carton
$9.62 (Per 25)
Standard Packaging
$48.08 (Per 125)
Resources
Attachments
 
 
EC750 - Specification Sheet
Images
 
 
EC750 - Small Image
 
EC750 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.093 INCH
Length
1.8 INCH
Descriptions
Product Type
Compression Connector
Long Description
CONNECTOR, COMPRESSION INSTALLATION; ZINC ELECTROPLATED STEEL; TRADE SIZE 1/2 INCH; CONCRETE TIGHT, RAIN TIGHT; APPROVAL UL; STANDARD PACKAGE 250; USED ON EMT CONDUIT; AMFI CO[R] BRAND
Description
1/2" COMP STEEL CONN
Additional Information
WEIGHT 12 LB PER 100
Commodity Description
Steel Uninsulated Straight Compression Emt Connectors
Manufacturer Information
Brand
American Fittings Corp
Manufacturers Part Number
EC750
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COMPRESSION
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
250 VAC
Weight per each
0.12
Carton
25
Package
125
Uses, Certifications, and Standards
Approval
UL mA
Used On
EMT CONDUIT
Installation
COMPRESSION
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat