EC750US - 1/2" Steel Emt Comp Conn - U.S. Made

Amfico

  • $2.10 (Each)
  • $2.10 (Each)

  • $105.00 (Per 50)

  • $210.01 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EC750US
Manufacturer
Amfico
Manufacturer's Part Number
EC750US
Description
1/2" Steel Emt Comp Conn - U.S. Made
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.25 In Length, 1.75 In Diameter, 0.406 In Thread Length, 8 LB/100
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662364017706 / 00662364017706
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.10 (Each)
Carton
$105.00 (Per 50)
Resources
Specifications Sheets
 
 
EC750US - Specification Sheet
Images
 
 
EC750US - Large Image
Other Links
 
 
EC750US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.25 in
Diameter
1.75 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.25 in Length, 1.75 in Diameter, 0.406 in Thread Length, 8 lb/100
Short Description
EMT Compression Connector, 1/2 in, Straight, Zinc Plated, Concrete-Tight, US made
Special Features
Concrete-Tight
extra long description
AMFICO EC750US 1/2" EMT Stl Comp Co
Description
1/2" STEEL EMT COMP CONN - U.S. MADE
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
0.406 in
for use with
EMT Conduit
Standards Met
UL Canada;ULus Listed
package quantity
250 PK
Made in USA
yes
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
EC750US
GTIN
00662364017706
UPC
662364017706
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
1/2 in
Packaging
Weight
8 lb/100
Weight per each
0.08
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat