EC751BUS - 3/4" Steel Emt Comp Conn Ins Throat - U.S. Made

Amfico

  • $3.50 (Each)
  • $3.50 (Each)

  • $87.50 (Per 25)

  • $349.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EC751BUS
Manufacturer
Amfico
Manufacturer's Part Number
EC751BUS
Description
3/4" Steel Emt Comp Conn Ins Throat - U.S. Made
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Insulated, 1.563 In Length, 1.813 In Diameter, 0.406 In Thread Length, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662364057610 / 00662364057610
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.50 (Each)
Carton
$87.50 (Per 25)
Resources
Images
 
 
EC751BUS - Large Image
Other Links
 
 
EC751BUS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.563 in
Diameter
1.813 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Insulated, 1.563 in Length, 1.813 in Diameter, 0.406 in Thread Length, 0.12 lb/EA
Short Description
EMT Compression Connector, 3/4 in, Straight, Insulated
Special Features
Concretetight
extra long description
AMFICO EC751BUS 3/4" EMT Stl Comp C
Description
3/4" STEEL EMT COMP CONN INS THROAT - U.S. MADE
Additional Information
package quantity
50 PK;1 CT
Made in USA
yes
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Thread Length
0.406 in
for use with
EMT Conduit
Standards Met
UL Canada;ULus Listed
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
EC751BUS
GTIN
00662364057610
UPC
662364057610
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat