EC767US - 3" Steel Emt Compression Coupling - U.S. Made

Amfico

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EC767US
Manufacturer
Amfico
Manufacturer's Part Number
EC767US
Description
3" Steel Emt Compression Coupling - U.S. Made
This Cat # Replaced With Cat # Erc300cplg
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
-
UPC/EAN/GTIN
66236401787
Weight per unit
4.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EC767US - Small Image
 
EC767US - Large Image
Attachments
 
 
EC767US - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
4.667 INCH
Length
5.72 INCH
Descriptions
Product Type
Compression Coupling
Description
3" STEEL EMT COMPRESSION COUPLING - U.S. MADE
Long Description
COMPRESSION COUPLING, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 5.72 INCH; EMT CONDUIT USED ON; UL (CANADA AND USA) APPROVAL; 4.667 INCH DIAMETER; 3 STANDARD PACKAGE; 3 INCH TRADE SIZE; CONCRETE-TIGHT
Commodity Description
Steel Compression Emt Couplings
Manufacturer Information
Manufacturers Part Number
EC767US
Brand
Amfico
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COMPRESSION
Trade Size
Trade Size
3 INCH
Availability
Status
Inactive
Packaging
Standard Package
3 in
Weight per each
4.05
Carton
1
Uses, Certifications, and Standards
Used On
EMT CONDUIT
Approval
UL (CANADA AND USA)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat