SS68US - 3-1/2" Steel SS Emt Coupling - U.S. Made

Amfico

  • $49.46 (Each)
  • $49.46 (Each)

  • $98.92 (Per 2)

  • $4,946.16 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS68US
Manufacturer
Amfico
Manufacturer's Part Number
SS68US
Description
3-1/2" Steel SS Emt Coupling - U.S. Made
Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 4.75 Inch; Emt Conduit Used On; Ul (Canada and Us) Approval; 4.36 Inch Diameter; 2 Standard Package; 3-1/2 Inch Trade Size; Concrete-Tight
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
-
UPC/EAN/GTIN
662364191161
Weight per unit
151.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.46 (Each)
Carton
$49.46 (Each)
Standard Packaging
$98.92 (Per 2)
Resources
Images
 
 
SS68US - Small Image
 
SS68US - Large Image
Attachments
 
 
SS68US - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
4.36 INCH
Length
4.75 INCH
Descriptions
Product Type
Set Screw Coupling
Description
3-1/2" STEEL SS EMT COUPLING - U.S. MADE
Long Description
SET SCREW COUPLING, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 4.75 INCH; EMT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 4.36 INCH DIAMETER; 2 STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; CONCRETE-TIGHT
Commodity Description
Steel Set Screw Emt Couplings
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
SS68US
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
SET SCREW
Trade Size
Trade Size
3-1/2 INCH
Availability
Status
Inactive
Packaging
Standard Package
2
Weight per each
151.5
Carton
1
Package
2
Uses, Certifications, and Standards
Used On
EMT CONDUIT
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat