STR40090 - 4"""" 90? Liquidtight Conn

Amfico

  • $523.11 (Each)
  • $523.11 (Each)

  • $1,046.22 (Per 2)

  • $52,311.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STR40090
Manufacturer
Amfico
Manufacturer's Part Number
STR40090
Description
4"""" 90? Liquidtight Conn
4" 90° Liquidtight Conn.Usa
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
662364340095 / 00662364340095
Weight per unit
13.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$523.11 (Each)
Standard Packaging
$1,046.22 (Per 2)
Resources
Other Links
 
 
STR40090 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
4" 90° Liquidtight Conn
extra long description
AMFICO STR40090 4" 90° Liquidtight
Description
4"""" 90? LIQUIDTIGHT CONN
Long Description
4" 90° Liquidtight Conn.USA
Manufacturer Information
Brand
American Fittings Corp
Manufacturers Part Number
STR40090
GTIN
00662364340095
UPC
662364340095
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Packaging
Weight per each
13.4
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat