AMP330 - 1000A Acdc TRMS Clamp Multimeter W/ Motor Testing

Amprobe

  • $407.06 (Each)
  • $407.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMP330
Manufacturer
Amprobe
Manufacturer's Part Number
AMP-330
Description
1000A Acdc TRMS Clamp Multimeter W/ Motor Testing
Clamp Meter, Digital Type; 10.16 Inch Length X 3.7 Inch Width X 1.73 Inch Height Size; 3-5/16 Digit 6000 Count Backlight LCD Display Type; Ul (Canada and Us), Ce, C-Tick Approval; (2) 1.5 Volt AA Battery Type
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113600 - Electrical measuring and testing equipment and accessories
UPC/GTIN
095969770897 / 00095969770897
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$407.06 (Each)
Resources
Images
 
 
AMP330 - Small Image
 
AMP330 - Large Image
Attachments
 
 
AMP330 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
10.16 Inch Length x 3.7 Inch Width x 1.73 Inch Height
Descriptions
Product Type
Clamp Meter
extra long description
DIGITAL TYPE; 10.16 INCH LENGTH X 3.7 INCH WIDTH X 1.73 INCH HEIGHT SIZE; 3-5/16 DIGIT 6000 COUNT BACKLIGHT LCD DISPLAY TYPE; UL (CANADA AND US), CE, C-TICK APPROVAL; (2) 1.5 VOLT AA BATTERY TYPE; TEST LEAD, CARRYING CASE, (2) 1.5 VOLT AA BATTERY, ALLIGATOR CLIP SET, BANANA PLUG K-TYPE THERMOCOUPLE, USER MANUAL INCLUSION; AC/DC VOLTAGE, AC/DC CURRENT, RESISTANCE, FREQUENCY, CAPACITANCE PARAMETER MEASURED; 5 TO 999.9 HERTZ FREQUENCY RANGE; 2 INCH JAW OPENING; 0 TO 60 KILO OHM RESISTANCE RANGE; 0 TO 1000 AMP
Description
1000A ACDC TRMS CLAMP MULTIMETER W/ MOTOR TESTING
Additional Information
Capacitance 0 to 2500 Microfarad; Safety Rating CAT IV, CAT III
Long Description
CLAMP METER, DIGITAL TYPE; 10.16 INCH LENGTH X 3.7 INCH WIDTH X 1.73 INCH HEIGHT SIZE; 3-5/16 DIGIT 6000 COUNT BACKLIGHT LCD DISPLAY TYPE; UL (CANADA AND US), CE, C-TICK APPROVAL; (2) 1.5 VOLT AA BATTERY TYPE
Commodity Description
Meters, Panel Instruments & Accessories
Additional Information
AC Current Range
0 to 1000 Amp
DC Current Range
0 to 1000 Amp
AC Voltage Range
0 to 1000 Volt
DC Voltage Range
0 to 1000 Volt
Resistance Range
0 to 60 Kilo Ohm
Jaw Opening
2 INCH
Display Type
3-5/16 Digit 6000 Count Backlight LCD
Frequency Range
5 to 999.9 Hertz
Parameter Measured
AC/DC Voltage, AC/DC Current, Resistance, Frequency, Capacitance
Inclusion
Test Lead, Carrying Case, (2) 1.5 Volt AA Battery, Alligator Clip Set, Banana Plug K-Type Thermocouple, User Manual
Battery Type
(2) 1.5 Volt AA
Manufacturer Information
Brand
Fluke Electronics
Manufacturers Part Number
AMP-330
Model
AMP-300
GTIN
00095969770897
UPC
095969770897
Taxonomies, Classifications, and Categories
Type
DIGITAL
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), CE, C-Tick
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat