ALCEX6BK - 6" Black Jumper

American Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALCEX6BK
Manufacturer
American Lighting
Manufacturer's Part Number
ALC-EX6-BK
Description
6" Black Jumper
6 Inch Linking Cable For Alc Series, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176890180 / 00714176890180
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ALCEX6BK - Small Image
 
ALCEX6BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
BLACK GLOSS
Descriptions
extra long description
LINKING CABLE TYPE; ALC2 MODULAR LED UNDERCABINET FIXTURE USED ON; LENGTH 6 INCH; FINISH BLACK; WIRE SIZE 18 AWG; INCLUDES MALE/FEMALE MOLEX CONNECTOR; APPROVAL ETL (CANADA AND US); ALC MODEL
Product Type
6 Inch Linking Cable
Long Description
6 INCH LINKING CABLE FOR ALC SERIES, BLACK
Description
6" BLACK JUMPER
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
ALC-EX6-BK
GTIN
00714176890180
UPC
714176890180
Taxonomies, Classifications, and Categories
Type
Fixture Accents/Parts
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
0.02
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat