H2KIT45WW - 45FT Led 27K Tape Rope

American Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H2KIT45WW
Manufacturer
American Lighting
Manufacturer's Part Number
H2-KIT-45-WW
Description
45FT Led 27K Tape Rope
120V HYBRID2 Kit, 2700K WW, 45FT, 135W, 150FT Max Run, C/Etl/Us, Incl. 5FT PC, End & 45 Clips
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
714176000015 / 00714176000015
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
H2KIT45WW - Small Image
 
H2KIT45WW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
45FT LED 27K TAPE ROPE
Product Type
Tape Light Kit
Long Description
120V Hybrid2 Kit,2700K Ww,45Ft,135W,150Ft Max Run,C/Etl/Us, Incl. 5Ft Pc, End & 45 Clips
Additional Information
Voltage
120.00 LBS
Safety Rating
C/ETL/US
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
H2-KIT-45-WW
GTIN
00714176000015
UPC
714176000015
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
LED Tapes
Packaging
Weight per each
5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat