SPKPLRGBTW4MKIT - 13.1' RGB+TW Tape Light Kit Bluetooth 7W/Per FT

American Lighting

  • $389.52 (Each)
  • $389.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPKPLRGBTW4MKIT
Manufacturer
American Lighting
Manufacturer's Part Number
SPKPL-RGBTW-4MKIT
Description
13.1' RGB+TW Tape Light Kit Bluetooth 7W/Per FT
13.1FT Spektrum Kit Spec Grade RGBTW, 7W Per FT, 24V, 3A Plug-In Driver, (1) 15FT 6PIN Wire (20AWG), (3) 6PIN Tape to Tape Snap Connector, (3) 6PIN Tape to Tape Jumpers, (1) SPKPL-Rec-Inline-5CH Inline Bluetooth Receiver, (1) SPKPL-CTRL-W-R
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
714176025896 / 00714176025896
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$389.52 (Each)
Resources
Images
 
 
SPKPLRGBTW4MKIT - Small Image
 
SPKPLRGBTW4MKIT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
white
Descriptions
Description
13.1' RGB+TW TAPE LIGHT KIT BLUETOOTH 7W/PER FT
Long Description
13.1FT SPEKTRUM KIT SPEC GRADE RGBTW, 7W PER FT, 24V, 3A plug-in driver, (1) 15FT 6PIN wire (20AWG), (3) 6pin Tape to Tape snap connector, (3) 6pin tape to tape jumpers, (1) SPKPL-REC-INLINE-5CH inline Bluetooth receiver, (1) SPKPL-CTRL-W-R
Product Type
Kit Spec Grade
Additional Information
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
SPKPL-RGBTW-4MKIT
Brand
American Lighting
GTIN
00714176025896
UPC
714176025896
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Tapes
Packaging
Weight per each
2.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat