38661 - 2" C-NP Orange Sealtite 50'

Anaconda

  • $26.63 (Per Foot)
  • $26.63 (Per Foot)

  • $1,331.30 (Per 50 Feet)

  • $2,662.59 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38661
Manufacturer
Anaconda
Manufacturer's Part Number
38661
Description
2" C-NP Orange Sealtite 50'
Thermoplastic PVC Jacket Non-Metallic 2" CNP Orange 50 FT Carton
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118386610 / 00714118386610
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$26.63 (Per Foot)
Carton
$26.63 (Per Foot)
Standard Packaging
$1,331.30 (Per 50 Feet)
Resources
Images
 
 
38661 - Small Image
 
38661 - Large Image
Attachments
 
 
38661 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2 CNP-Orange 50
extra long description
ANACON 38661 2 CNP-NMUA-DE710-DSL-R
Long Description
Thermoplastic PVC Jacket Non-Metallic 2" CNP Orange 50 ft carton
Special Features
Thermoplastic PVC Jacket Non-Metallic 2" CNP Orange 50 ft carton
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
38661
GTIN
00714118386610
UPC
714118386610
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid-tight flexible non- metallic conduit
Packaging
Weight per foot
1.22
Carton
1
Package
50
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat