2227600 - Med Base Lamp Holder

Westinghouse Lighting

  • $3.68 (Each)
  • $3.68 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2227600
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
2227600
Description
Med Base Lamp Holder
Porcelain Snap-In Socket
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
030721222764 / 00030721222764
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.68 (Each)
Resources
Images
 
 
2227600 - Small Image
 
2227600 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Light
Style
Traditional
Descriptions
Product Type
Porcelain Snap-In Socket
Description
MED BASE LAMP HOLDER
Long Description
Porcelain Snap-In Socket
Additional Information
Voltage
250.00 W
Category
Specialty Items
Safety Rating
UL,CSA,
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
2227600
GTIN
00030721222764
UPC
030721222764
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fixture Accents/Parts
Packaging
Weight per each
0.12
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat