3744700 - Wes 37447-00 1000W HPS Mog

Westinghouse Lighting

  • $89.81 (Each)
  • $89.81 (Each)

  • $1,077.72 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3744700
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
3744700
Description
Wes 37447-00 1000W HPS Mog
1000W ET25 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
030721374470 / 00030721374470
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.81 (Each)
Standard Packaging
$1,077.72 (Per 12)
Resources
Images
 
 
3744700 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Light
Style
Traditional
Descriptions
Description
WES 37447-00 1000W HPS MOG
Product Type
Light Bulb
Long Description
1000W ET25 HID High Pressure Sodium Clear E39 (Mogul) Base, Box
Additional Information
Category
Specialty Items
bulb type
ET25
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
3744700
GTIN
00030721374470
UPC
030721374470
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
HID
Packaging
Weight per each
0.5
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat