613000 - Wes 0613000 F26DTT/41

Westinghouse Lighting

  • $10.61 (Each)
  • $10.61 (Each)

  • $63.66 (Per 6)

  • $763.92 (Per 72)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
613000
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
0613000
Description
Wes 0613000 F26DTT/41
26W Double Twin Tube CFL Cool White G24D-3 Base, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
N/A
UPC/GTIN
030721061301 / 00030721061301
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.61 (Each)
Carton
$63.66 (Per 6)
Standard Packaging
$763.92 (Per 72)
Resources
Images
 
 
613000 - Small Image
 
613000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Traditional
Descriptions
Description
WES 0613000 F26DTT/41
Product Type
Light Bulb
Long Description
26W Double Twin Tube CFL Cool White G24d-3 Base, Box
Additional Information
bulb type
DTT
Category
Specialty Items
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
0613000
GTIN
00030721061301
UPC
030721061301
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Tubular
Packaging
Weight per each
0.2
Carton
6
Package
72
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat