702200 - Wes 0702200 F40TTL/835

Westinghouse Lighting

  • $9.82 (Each)
  • $9.82 (Each)

  • $245.50 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
702200
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
0702200
Description
Wes 0702200 F40TTL/835
40W Twin Tube Long CFL Cool White 2G11 Base, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
N/A
UPC/GTIN
030721070228 / 00030721070228
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.82 (Each)
Standard Packaging
$245.50 (Per 25)
Resources
Images
 
 
702200 - Small Image
 
702200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Description
WES 0702200 F40TTL/835
Product Type
Light Bulb
Long Description
40W Twin Tube Long CFL Cool White 2G11 Base, Box
Additional Information
bulb type
TTL
Category
Specialty Items
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
0702200
GTIN
00030721070228
UPC
030721070228
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Tubular
Packaging
Weight per each
0.46
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat