2538 - Handy Box SGL Rec 1-19/32 30a

Appozgcomm

  • $11.48 (Each)
  • $11.48 (Each)

  • $287.12 (Per 25)

  • $1,148.47 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2538
Manufacturer
Appozgcomm
Manufacturer's Part Number
2538
Description
Handy Box SGL Rec 1-19/32 30a
Handy Box Cover, Steel, Pre-Galvanized, 1 Gang, Rectangular, 1-19/32 In Knockout Size, 1 Knockout, 2-1/8 In (Box) Width, 4 In (Box) Height, 8 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855771059 / 00687855771059
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.48 (Each)
Carton
$287.12 (Per 25)
Standard Packaging
$1,148.47 (Per 100)
Resources
Images
 
 
2538 - Small Image
 
2538 - Large Image
 
2538 - Large Image
Attachments
 
 
2538 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Number of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Width
2-1/8 in (Box)
Height
4 in (Box)
Size
4 X 2.125
Descriptions
Description
HANDY BOX SGL REC 1-19/32 30A
Product Type
Handy Box Cover
Long Description
Handy Box Cover, Steel, Pre-Galvanized, 1 Gang, Rectangular, 1-19/32 in Knockout Size, 1 Knockout, 2-1/8 in (Box) Width, 4 in (Box) Height, 8 lb/100
Short Description
Handy Box Cover, Steel, Toggle Switch Opening
Special Features
For Two-Hour Fire Rated Walls
extra long description
EGS 2538 CVR 4X2-1/8 SNGL RCPT 1-19
Additional Information
for use with
For 4 in x 2-1/8 in Boxes
Knockout Size
1-19/32 in
Number of Knockouts
1
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC/CEC Compliant
package quantity
100 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
2538
GTIN
00687855771059
UPC
687855771059
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Handy Box Cover
Packaging
Weight
8 lb/100;4.54 kg/100
Weight per each
0.08
Carton
25
Package
100
Uses, Certifications, and Standards
standard
UL Standard 514D; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat