2539 - Handy Box CVR (1)Single RCPT

Appozgcomm

  • $2.89 (Each)
  • $2.89 (Each)

  • $72.28 (Per 25)

  • $289.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2539
Manufacturer
Appozgcomm
Manufacturer's Part Number
2539
Description
Handy Box CVR (1)Single RCPT
Features:Configuration Single Receptacle 1-13/32IN Dia, For 4 X 2 1/8 In Boxes, Standard:Ul E18095, Material:Steel, Size:4 X 2.125in
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855771103 / 00687855771103
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.89 (Each)
Carton
$72.28 (Per 25)
Standard Packaging
$289.14 (Per 100)
Resources
Images
 
 
2539 - Small Image
 
2539 - Large Image
Attachments
 
 
2539 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4 X 2.125
Descriptions
Description
HANDY BOX CVR (1)SINGLE RCPT
Product Type
CVR 4X2-1/8 SNGL RCPT 1-13/32 In Dia
extra long description
EGS 2539 CVR 4X2-1/8 SNGL RCPT 1-13
Long Description
Features:Configuration Single Receptacle 1-13/32IN Dia, For 4 X 2 1/8 IN Boxes, Standard:UL E18095, Material:Steel, Size:4 X 2.125IN
Special Features
Configuration Single Receptacle 1 13/32 IN DIA, For 4 X 2 1/8 IN Boxes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
2539
GTIN
00687855771103
UPC
687855771103
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Handy Box Cover
Packaging
Weight per each
0.08
Carton
25
Package
100
Uses, Certifications, and Standards
standard
UL Standard 514D; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat