2G5075S - 2G Box W/1/2&3/4ko

Appozgcomm

  • $50.77 (Each)
  • $50.77 (Each)

  • $253.86 (Per 5)

  • $5,077.14 (Per 100)
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
2G5075S
Manufacturer
Appozgcomm
Manufacturer's Part Number
2G5075S
Description
2G Box W/1/2&3/4ko
Multigang Switch Box, Galvanized, 56.3 In Capacity, 6-7/8 In Width, 4-9/16 In Height, 1/2 In Knockout Size, 9 Knockouts, 2 Gang, 117.0 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/GTIN
687855001569 / 00687855001569
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.77 (Each)
Carton
$50.77 (Each)
Standard Packaging
$253.86 (Per 5)
Resources
Images
 
 
2G5075S - Small Image
 
2G5075S - Large Image
 
2G5075S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Steel
Dimensions and Weight
Width
6-7/8 in
Height
4-9/16 in
Size
6-7/8 X 4-9/16
Descriptions
Description
2G BOX W/1/2&3/4KO
Special Features
Multigang Switch Box;Welded;Bottom Knockout
Product Type
Multigang Switch Box
Long Description
Multigang Switch Box, Galvanized, 56.3 in Capacity, 6-7/8 in Width, 4-9/16 in Height, 1/2 in Knockout Size, 9 Knockouts, 2 Gang, 117.0 lb/100
Features
Appleton(TM) and O-Z/Gedney(TM) metallic multigang switch boxes and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Short Description
Multigang Switch Box, Galvanized
extra long description
EGS 2G5075S 2 GANG SW BOX
Construction
Welded
Additional Information
Knockout Size
1/2 in
Number of Knockouts
9
Standards Met
UL Standard: 514A, 514B, 514;UL Listed: E2527;NEMA: FB-1, OS-1;AISI/SAE 1008;NEC/CEC Certified
package quantity
5 PK;1 CT
Made in USA
yes
Color/Finish
Galvanized
Knockouts
17
Manufacturer Information
Manufacturers Part Number
2G5075S
sub brand
ETP[R]
Brand
Appleton
GTIN
00687855001569
UPC
687855001569
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Multigang Switch Box
Packaging
Weight
117.0 lb/100;53.07 kg per 100 Pieces
Weight per each
1.15
Carton
1
Package
5
Uses, Certifications, and Standards
Capacity
56.3 in
Application
General Purpose
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2G5075S.
Jump To:

Cross Referenced

These items are similar to 2G5075S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP629 Eaton Crouse-Hinds 00786189106299
2G5075S O-Z Gedney 00687855001569
951 Raco 00050169009512
2G-1234 Thomas & Betts 00785991127256
702SP Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat