40D34 - 4X2-1/8 Oct Box W/3/4 Ko

Appozgcomm

  • $13.71 (Each)
  • $13.71 (Each)

  • $342.80 (Per 25)

  • $1,371.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40D34
Manufacturer
Appozgcomm
Manufacturer's Part Number
40D34
Description
4X2-1/8 Oct Box W/3/4 Ko
Features:With 3/4 and 1/2 In Conduit Knockout , Standard:Ul E18095, Number Of Outlet:9, Material:Steel, Size:4 X 4 X 2.125IN, Cubic Capacity:21.5ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855750207 / 00687855750207
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.71 (Each)
Carton
$342.80 (Per 25)
Resources
Images
 
 
40D34 - Small Image
 
40D34 - Large Image
Attachments
 
 
40D34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4 X 4 X 2.125
Descriptions
Description
4X2-1/8 OCT BOX W/3/4 KO
Product Type
Box Oct 4 In X 2-1/8 In Deep 3/4 In Kos
extra long description
EGS 4OD-3/4 BOX OCT 4 IN X 2-1/8 IN
Long Description
Features:With 3/4 And 1/2 IN Conduit Knockout , Standard:UL E18095, Number Of Outlet:9, Material:Steel, Size:4 X 4 X 2.125IN, Cubic Capacity:21.5CI
Special Features
With 1/2 and 3/4 IN Conduit Knockouts, 2-1/8 IN Deep
Additional Information
Knockouts
9
Manufacturer Information
Manufacturers Part Number
40D34
Brand
Appleton
GTIN
00687855750207
UPC
687855750207
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Octagonal Box
Packaging
Weight per each
0.64
Carton
25
Uses, Certifications, and Standards
standard
Nema OS-1;UL Listed E2527;UL Standard 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat