561LDJB - 4X2-1/8D Comb Box

Appozgcomm

  • $39.27 (Each)
  • $39.27 (Each)

  • $981.86 (Per 25)

  • $3,927.45 (Per 100)
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
561LDJB
Manufacturer
Appozgcomm
Manufacturer's Part Number
561LDJB
Description
4X2-1/8D Comb Box
Octogon Box, Size: 4", 2-1/8 Deep, Steel, Side Knockouts: 2@1/2", Bottom Knockouts, 1@1/2", End Knockouts: 4@ 21/32", Nonmetallic Sheathed CL 26 Cable Clamps, Capacity: 21.5 Cubic Inches, JB Bracket Set Back 1", Gauging Notches Set Back 1-3/8" and 1-1/2"'
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855765300 / 00687855765300
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.27 (Each)
Carton
$981.86 (Per 25)
Resources
Images
 
 
561LDJB - Large Image
Attachments
 
 
561LDJB - Specification Sheet
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
4 X 4 X 2.125
Descriptions
Description
4X2-1/8D COMB BOX
Product Type
4 In Oct Box 2-1/8 Deep JB
Long Description
Octogon Box, Size: 4", 2-1/8 Deep, Steel, Side Knockouts: 2@1/2", Bottom Knockouts, 1@1/2", End Knockouts: 4@ 21/32", Nonmetallic Sheathed CL 26 Cable Clamps, Capacity: 21.5 Cubic Inches, JB Bracket set back 1", Gauging notches set back 1-3/8" and 1-1/2"'
Special Features
With 1/2 And 21/32 IN Conduit Knockouts, Nonmetallic Sheathed CL 26 Cable Clamps
extra long description
EGS 561LDJB 4 IN OCT BOX 2-1/8 DEEP
Additional Information
number of outlet
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
561LDJB
GTIN
00687855765300
UPC
687855765300
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagonal Box
Packaging
Weight per each
0.8
Carton
25
Uses, Certifications, and Standards
standard
UL E2527
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 561LDJB.
Jump To:

Cross Referenced

These items are similar to 561LDJB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
561LDJB Appleton Electric 00687855765300
TP318 Eaton Crouse-Hinds 786189103182
551LDJB O-Z Gedney 687855541140
561LDJB O-Z Gedney 687855765300
176 Raco 50169001769
4-OD-ULC Thomas & Betts 00781720001873
54171-NL Thomas & Betts 785991173055
54171NL Thomas & Betts 00785991173055
54171-NL Thomas & Betts Conduit n/a
V304RDC Unity Manufacturing 00091617103185

* All prices subject to change.

Begin Live Chat