561LVB - 4 Oct Box W/Bracket

Appozgcomm

  • $30.12 (Each)
  • $30.12 (Each)

  • $753.10 (Per 25)

  • $3,012.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
561LVB
Manufacturer
Appozgcomm
Manufacturer's Part Number
561LVB
Description
4 Oct Box W/Bracket
Square Box, Pre-Galvanized, 15.5 Cu.In Capacity, Octagon, Knockout Cable Entry, 1/2 In (Bottom);2-1/32 In (Bottom);1/2 In (Side);2-1/32 In (End) Knockout Size, 6 Knockouts, Bracket Mount, 4 In Length, 1-1/2 In Height, 4 In Diameter, 29.94 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855765454 / 00687855765454
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.12 (Each)
Carton
$753.10 (Per 25)
Resources
Images
 
 
561LVB - Small Image
 
561LVB - Large Image
 
561LVB - Large Image
Specifications Sheets
 
 
561LVB - Specification Sheet
Attachments
 
 
561LVB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Height
1-1/2 in
Diameter
4 in
Size
4 X 4 X 1.5
Descriptions
Description
4 OCT BOX W/BRACKET
Product Type
Square Box
Long Description
Square Box, Pre-Galvanized, 15.5 cu.in Capacity, Octagon, Knockout Cable Entry, 1/2 in (Bottom);2-1/32 in (Bottom);1/2 in (Side);2-1/32 in (End) Knockout Size, 6 Knockouts, Bracket Mount, 4 in Length, 1-1/2 in Height, 4 in Diameter, 29.94 lb/100
Short Description
Square Box, 15.5 cu. In, 6 KO
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 561LVB 4 IN OCT BOX 1-1/2 DEEP
Additional Information
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 in (Bottom);2-1/32 in (Bottom);1/2 in (Side);2-1/32 in (End)
Number of Knockouts
6
Mounting Type
Bracket Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
25 PK
number of outlet
6
Manufacturer Information
Brand
Appleton
sub brand
EGS
Manufacturers Part Number
561LVB
GTIN
00687855765454
UPC
687855765454
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Octagonal Box
Packaging
Weight
29.94 lb/100;66 kg/100
Weight per each
0.48
Carton
25
Uses, Certifications, and Standards
Capacity
15.5 cu.in
Application
Damp Locations;Wet Locations
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat