6125GSR - 1-1/4" Emt RT Coupling

Appozgcomm

  • $31.35 (Each)
  • $31.35 (Each)

  • $156.76 (Per 5)

  • $783.80 (Per 25)

  • $3,135.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6125GSR
Manufacturer
Appozgcomm
Manufacturer's Part Number
6125GSR
Description
1-1/4" Emt RT Coupling
Coupling, Raintight Compression Style For Emt Conduit, Trade Size 1.25 Inches, Steel Body and Nut, Green Nut
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855876600 / 00687855876600
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.35 (Each)
Carton
$156.76 (Per 5)
Standard Packaging
$783.80 (Per 25)
Resources
Images
 
 
6125GSR - Small Image
 
6125GSR - Large Image
Attachments
 
 
6125GSR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Metallic Body/Green Nut
Dimensions and Weight
Length
2.43
Descriptions
Description
1-1/4" EMT RT COUPLING
Product Type
1-1/4 In RT Emt CPLG Green Nut
extra long description
EGS 6125GSR 1-1/4 IN RT EMT CPLG GR
Long Description
Coupling, Raintight Compression Style for EMT Conduit, Trade Size 1.25 Inches, Steel Body and Nut, Green Nut
Special Features
UL Listed Raintight, No disassembly required, Concretetight
Additional Information
outside diameter
2.07
Connector Type
Compression
Manufacturer Information
Manufacturers Part Number
6125GSR
Brand
APPOZGCOMM
GTIN
00687855876600
UPC
687855876600
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Compression Coupling
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.45
Carton
5
Package
25
Uses, Certifications, and Standards
Application
To ground and secure EMT raceway sections together in wet locations
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat