6300S - 3" Emt Steel Comp Coupling

Appozgcomm

  • $86.21 (Each)
  • $86.21 (Each)

  • $431.07 (Per 5)

  • $8,621.37 (Per 100)
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
6300S
Manufacturer
Appozgcomm
Manufacturer's Part Number
6300S
Description
3" Emt Steel Comp Coupling
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:3IN, Outside Diameter:3.75IN, Length:4.5IN, Material:Steel
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855868308 / 00687855868308
Weight per unit
2.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.21 (Each)
Carton
$431.07 (Per 5)
Resources
Images
 
 
6300S - Small Image
 
6300S - Large Image
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
Steel
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
4.5
Descriptions
Description
3" EMT STEEL COMP COUPLING
Product Type
3 In Emt Comp CPLG
extra long description
EGS 6300S 3 IN EMT COMP CPLG
Long Description
Features:Concretetight, Zinc Electro Plated Finish, Standard:UL 514B, CSA C22.2, NEMA FB-1, Trade Size:3IN, Outside Diameter:3.75IN, Length:4.5IN, Material:Steel
Special Features
Concretetight
Additional Information
outside diameter
3.75
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
6300S
GTIN
00687855868308
UPC
687855868308
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Compression Coupling
Trade Size
Trade Size
3
Packaging
Weight per each
2.21
Carton
5
Uses, Certifications, and Standards
Application
To ground and secure EMT raceway sections together in wet locations
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6300S.
Jump To:

Cross Referenced

These items are similar to 6300S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CK-300 AFC Cable Systems 00077680146403
EC767US American Fittings 00662364017874
6300S Appleton Electric 00687855868308
TWC-300CS Appleton Electric n/a
267 Bridgeport Fittings 00781747002679
667 Eaton Crouse-Hinds 00784564106674
CCP-300 Garvin Industries n/a
62430B Halex 00051411624309
MEC-767 Madison Electric 00784297541193
OF7618 Orbit Industries 00835243051232
2952 Raco 00050169029527
S1021E Sepco n/a
CK300R Steel Components, Inc. n/a
TK118 Thomas & Betts n/a
TK118A Thomas & Betts 00785991025491
TK-118 Thomas & Betts n/a
TK-118A Thomas & Betts n/a
668S Topaz 00751338170629

* All prices subject to change.

Begin Live Chat