6350S - 3-1/2" Emt Steel Comp Coupling

Appozgcomm

  • $134.42 (Each)
  • $134.42 (Each)

  • $672.09 (Per 5)

  • $13,441.88 (Per 100)
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
6350S
Manufacturer
Appozgcomm
Manufacturer's Part Number
6350S
Description
3-1/2" Emt Steel Comp Coupling
Emt Compression Coupling, 3-1/2 In Trade Size, 6000S Model, Zinc Plated, 4.75 In Length, 4.25 In Diameter, 350.00 LB
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855868353 / 00687855868353
Weight per unit
2.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.42 (Each)
Carton
$672.09 (Per 5)
Resources
Images
 
 
6350S - Large Image
 
6350S - Small Image
 
6350S - Large Image
Attachments
 
 
6350S - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Color
Metallic
Dimensions and Weight
Length
4.75 in;120.7 mm
Diameter
4.25 in;108.0 mm
Descriptions
extra long description
EGS 6350S 3-1/2 IN EMT COMP CPLG
Description
3-1/2" EMT STEEL COMP COUPLING
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 3-1/2 in Trade Size, 6000S Model, Zinc Plated, 4.75 in Length, 4.25 in Diameter, 350.00 lb
Short Description
EMT Compression Coupling, 6000S, 3-1/2 in, Zinc Plated, 350.00 lb;158.76 kg
Special Features
Concrete-Tight;Raintight
Additional Information
Standards Met
UL 514B;UL E14895;cUL E14895;cUL E14815;CSA 009795;NEMA FB-1
package quantity
1 PK;5 CT
for use with
EMT Conduit
Made in USA
yes
outside diameter
4.25
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Model
6000S
Manufacturers Part Number
6350S
GTIN
00687855868353
UPC
687855868353
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Compression Coupling
Trade Size
Trade Size
3-1/2 in
Packaging
Weight
350.00 lb;158.76 kg
Weight per each
2.67
Carton
5
Uses, Certifications, and Standards
Application
EMT Raceway;Wet Locations
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6350S.
Jump To:

Cross Referenced

These items are similar to 6350S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CK-350 AFC Cable Systems 00077680146410
EC768US American Fittings 00662364017881
6350S Appleton Electric 00687855868353
TWC-350CS Appleton Electric n/a
268 Bridgeport Fittings 00781747002686
668 Eaton Crouse-Hinds 00784564106681
CCP-350 Garvin Industries n/a
62435B Halex 00051411624354
MEC-768 Madison Electric 00784297541209
OF7619 Orbit Industries 00835243051256
2954 Raco 00050169029541
S1021E1 Sepco n/a
CK350R Steel Components, Inc. n/a
TK119 Thomas & Betts n/a
TK119A Thomas & Betts 00785991025507
TK-119 Thomas & Betts n/a
TK-119A Thomas & Betts n/a
669S Topaz 00751338170636

* All prices subject to change.

Begin Live Chat