7150GSR - 1-1/2" Emt RT Connector

Appozgcomm

  • $33.20 (Each)
  • $33.20 (Each)

  • $165.98 (Per 5)

  • $829.89 (Per 25)

  • $3,319.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7150GSR
Manufacturer
Appozgcomm
Manufacturer's Part Number
7150GSR
Description
1-1/2" Emt RT Connector
Connector, Raintight Compression Style For Emt Conduit, Trade Size 1.50 Inches, Steel Body and Nut, Green Nut
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855876648 / 00687855876648
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.20 (Each)
Carton
$165.98 (Per 5)
Standard Packaging
$829.89 (Per 25)
Resources
Images
 
 
7150GSR - Small Image
 
7150GSR - Large Image
Attachments
 
 
7150GSR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPS Thread
insulation
Non-Insulated
Material
Steel
Material, Color, and Finish
Color
Metallic Body/Green Nut
Finish
Zinc Electro Plated
Dimensions and Weight
Size
1.5
Descriptions
Description
1-1/2" EMT RT CONNECTOR
Product Type
1-1/2 In RT Emt Conn Green Nut
extra long description
EGS 7150GSR 1-1/2 IN RT EMT CONN GR
Long Description
Connector, Raintight Compression Style for EMT Conduit, Trade Size 1.50 Inches, Steel Body and Nut, Green Nut
Special Features
UL Listed Raintight, No disassembly required, Concretetight
Additional Information
Connector Type
Compression
Manufacturer Information
Manufacturers Part Number
7150GSR
Brand
APPOZGCOMM
GTIN
00687855876648
UPC
687855876648
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Straight Compression Connector
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.46
Carton
5
Package
25
Uses, Certifications, and Standards
nema rating
FB-1
environmental conditions
Raintight
Application
To ground and secure EMT Raceways to boxes and enclosures in wet locations
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat