8413 - 4" RND FLT CVR, 1/2 Ko

Appozgcomm

  • $4.40 (Each)
  • $4.40 (Each)

  • $220.10 (Per 50)

  • $440.21 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8413
Manufacturer
Appozgcomm
Manufacturer's Part Number
8413
Description
4" RND FLT CVR, 1/2 Ko
Features:With 1/2 In Conduit Knockout, For 4 In Octagon and Round Boxes, Standard:Ul E18095, Material:Steel, Shape:Octagonal, Size:4in
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855775552 / 00687855775552
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.40 (Each)
Carton
$220.10 (Per 50)
Resources
Images
 
 
8413 - Small Image
 
8413 - Large Image
Attachments
 
 
8413 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4
Descriptions
Description
4" RND FLT CVR,1/2 KO
Product Type
4 In Oct CVR 1/2 In Ko
extra long description
EGS 8413 4 IN OCT CVR 1/2 IN KO
Long Description
Features:With 1/2 IN Conduit Knockout, For 4 IN Octagon and Round Boxes, Standard:UL E18095, Material:Steel, Shape:Octagonal, Size:4IN
Special Features
Flat Cover With 1/2 IN Conduit Knockouts, For 4 IN Octagon and Round Boxes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8413
GTIN
00687855775552
UPC
687855775552
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Round Cover
Packaging
Weight per each
0.22
Carton
50
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat