8468B - 4SQ 1G 1/4" RSD DVC Ring

Appozgcomm

  • $4.12 (Each)
  • $4.12 (Each)

  • $102.95 (Per 25)

  • $411.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8468B
Manufacturer
Appozgcomm
Manufacturer's Part Number
8468B
Description
4SQ 1G 1/4" RSD DVC Ring
Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.25IN, Cubic Capacity:2ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855776702 / 00687855776702
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.12 (Each)
Carton
$4.12 (Each)
Standard Packaging
$102.95 (Per 25)
Resources
Images
 
 
8468B - Small Image
 
8468B - Large Image
Attachments
 
 
8468B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4 X 4 X 0.25
Descriptions
Description
4SQ 1G 1/4" RSD DVC RING
Product Type
CVR SGL DVC 4 In SQ 1/4 In RSD Cpcty 2.0
extra long description
EGS 8468B CVR SGL DVC 4 IN SQ 1/4 I
Long Description
Features:Configuration Single Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.25IN, Cubic Capacity:2CI
Special Features
4 IN Square, 1/4 IN Raised Single Device Cover Drawn
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
8468B
GTIN
00687855776702
UPC
687855776702
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover, Plaster Ring, Mud Ring
Packaging
Weight per each
0.22
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat