AEE36 - 60A 1/2"Hub Backbx

Appleton

  • $59.23 (Each)
  • $59.23 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AEE36
Manufacturer
Appleton
Manufacturer's Part Number
AEE36
Description
60A 1/2"Hub Backbx
Mounting Box, Epoxy Powder Coated Copper Free Aluminum, 1 In Hub Size, -40 °F Operating Temperature, +225 °F Operating Temperature, 2.8 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
781381229425 / 00781381229425
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.23 (Each)
Resources
Images
 
 
AEE36 - Small Image
 
AEE36 - Large Image
 
AEE36 - Large Image
Attachments
 
 
AEE36 - Specification Sheet
Other Links
 
 
AEE36 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Epoxy Powder Coated Copper Free Aluminum
Dimensions and Weight
Hub Size
1 in
Size
1
Descriptions
Product Type
Mounting Box
Description
60A 1/2"HUB BACKBX
Long Description
Mounting Box, Epoxy Powder Coated Copper Free Aluminum, 1 in Hub Size, -40 °F Operating Temperature, +225 °F Operating Temperature, 2.8 lb
Features
with angle opening type;pin and sleeve receptacle used on;1 inch hub size;ul 1682/1686/50e, csa c22.2 approval;epoxy powder coated copper-free aluminum body material;60 amp device rating;4 mounting lug(s);powertite[tm] brand;overall dimension 6.38 inch width x 4.23 inch depth x 5.41 inch height;enclosure rating nema 3/3r/4/4x;application welder, generator, compressor, shipping dock, port, ship to store, pump, cellular relay station;aee model.
Short Description
Mounting Box, Epoxy Powder Coated Copper Free Aluminum
Special Features
with Angle Opening
extra long description
APP AEE36 60A 1 UNILET
Additional Information
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+107 °C;+225 °F
for use with
Powertite(R) 30 A Receptacles;60 A Receptacles;100 A Receptacles;150 A Receptacles
Standards Met
UL 1682/1686/50E;CSA C22.2
Cable Entry
(1) 1 IN Hub
number of outlet
1
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AEE36
GTIN
00781381229425
UPC
781381229425
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
AE Series Mounting Box
Packaging
Weight
2.8 lb
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X
Application
For Powertite 60 And 100 AMP Receptacles
Mounting
Lugs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat