AEE36 - 60A 1/2"Hub Backbx

Appleton

  • $61.02 (Each)
  • $61.02 (Each)
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
AEE36
Manufacturer
Appleton
Manufacturer's Part Number
AEE36
Description
60A 1/2"Hub Backbx
Mounting Box, Epoxy Powder Coated Copper Free Aluminum, 1 In Hub Size, -40 °F Operating Temperature, +225 °F Operating Temperature, 2.8 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
781381229425 / 00781381229425
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.02 (Each)
Resources
Images
 
 
AEE36 - Small Image
 
AEE36 - Large Image
 
AEE36 - Large Image
Attachments
 
 
AEE36 - Specification Sheet
Other Links
 
 
AEE36 - Other
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
Epoxy Powder Coated Copper Free Aluminum
Dimensions and Weight
Hub Size
1 in
Size
1
Descriptions
Product Type
Mounting Box
Description
60A 1/2"HUB BACKBX
Long Description
Mounting Box, Epoxy Powder Coated Copper Free Aluminum, 1 in Hub Size, -40 °F Operating Temperature, +225 °F Operating Temperature, 2.8 lb
Features
with angle opening type;pin and sleeve receptacle used on;1 inch hub size;ul 1682/1686/50e, csa c22.2 approval;epoxy powder coated copper-free aluminum body material;60 amp device rating;4 mounting lug(s);powertite[tm] brand;overall dimension 6.38 inch width x 4.23 inch depth x 5.41 inch height;enclosure rating nema 3/3r/4/4x;application welder, generator, compressor, shipping dock, port, ship to store, pump, cellular relay station;aee model.
Short Description
Mounting Box, Epoxy Powder Coated Copper Free Aluminum
Special Features
with Angle Opening
extra long description
APP AEE36 60A 1 UNILET
Additional Information
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+107 °C;+225 °F
for use with
Powertite(R) 30 A Receptacles;60 A Receptacles;100 A Receptacles;150 A Receptacles
Standards Met
UL 1682/1686/50E;CSA C22.2
Cable Entry
(1) 1 IN Hub
number of outlet
1
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AEE36
GTIN
00781381229425
UPC
781381229425
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
AE Series Mounting Box
Packaging
Weight
2.8 lb
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X
Mounting
Lugs
Application
For Powertite 60 And 100 AMP Receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AEE36.
Jump To:

Similar Items

Similar items are close alternatives to AEE36, though they may not be 100% alike.

Eaton Crouse-Hinds Series Powermate Cee Back Box, 60A, Cast Aluminum, 1/2", 600 ...
  • Our Part #: CEE36
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CEE36
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($76.98) ·
CEE36 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AEE36 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AEE36 Appleton Electric 00781381229425
BB602W Bryant Electric 00781786252417
ARE36 Eaton Crouse-Hinds 00782274071008
CDBB3 Eaton Wiring Devices 00040893686783
BB602W Hubbell Wiring Device-Kellems 00783585390727
MB601W Hubbell Wiring Device-Kellems 00783585010724
VRE36 Killark 00783936834542
BX60V Leviton 00078477018842
PSBB601W Legrand Pass & Seymour 00785007231373

* All prices subject to change.

Begin Live Chat