C400M - 4 In Form 35 Unilet

Appleton/Oz Gedney

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C400M
Manufacturer
Appleton/Oz Gedney
Manufacturer's Part Number
C400-M
Description
4 In Form 35 Unilet
Form 35 Unilets Type C Conduit Outlet Body, Hub Size: 4 In, Form: 35, Length: 18.13 In, Width: 5-1/2 In, Height: 5.56 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapere
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781381165952
Weight per unit
19.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
C400M - Specification Sheet
Other Links
 
 
C400M - Other
Images
 
 
C400M - Large Image
 
C400M - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Length
18.13
Hub Size
4
Width
5-1/2
Height
5.56
Descriptions
Long Description
Form 35 UNILETS Type C Conduit Outlet Body, Hub Size: 4 IN, Form: 35, Length: 18.13 IN, Width: 5-1/2 IN, Height: 5.56 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapere
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;Exclusive built-in easy-pulling rollers to facilitate cable pulling through hubs and help eliminate cable damage;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Si
Product Type
4 In Form 35 Unilet
extra long description
APP C400-M 4 IN FORM 35 UNILET
Description
4 IN FORM 35 UNILET
Additional Information
Form
35
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
C400-M
Taxonomies, Classifications, and Categories
Type
Type C Conduit Outlet Body
Packaging
Weight per each
19.03
Carton
1
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat