CG1850 - 1/2" Cord Conn

Appleton

  • $11.04 (Each)
  • $11.04 (Each)

  • $275.98 (Per 25)

  • $1,103.91 (Per 100)
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
CG1850
Manufacturer
Appleton
Manufacturer's Part Number
CG-1850
Description
1/2" Cord Conn
Strain Relief Cord and Cable Connector, Brown, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.187 to 0.312 In Cable/Cord Size, 0.81 In Length, 0.94 In Diameter, Threaded Hub Connection, 1/2 In Thread Size, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381191104 / 00781381191104
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.04 (Each)
Carton
$275.98 (Per 25)
Resources
Images
 
 
CG1850 - Large Image
 
CG1850 - Small Image
Attachments
 
 
CG1850 - Specification Sheet
Other Links
 
 
CG1850 - Other
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
Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief)
connection
Threaded Hub
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
0.81 in;20.6 mm
Diameter
0.94 in;23.9 mm
Size
1/2
Descriptions
Description
1/2" CORD CONN
Product Type
Strain Relief Cord and Cable Connector
Long Description
Strain Relief Cord and Cable Connector, Brown, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.187 to 0.312 in Cable/Cord Size, 0.81 in Length, 0.94 in Diameter, Threaded Hub Connection, 1/2 in Thread Size, 0.08 lb/EA
Short Description
1/2" Strain Relief Cord and Cable Connector, Yellow
Special Features
Liquid Tight;Strain Relief
extra long description
APP CG-1850 1/2 IN ALUM L-T CRD AND
Additional Information
Cable/Cord Size
0.187 to 0.312 in
Enclosure Type
Class I Div 2;Class II Div 1 and 2;Class III;NEMA 3R
for use with
Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable
Connection Type
Threaded Hub
Thread Size
1/2 in
Standards Met
UL Standard: 514B;UL Listed: E14817;CSA Certified: C22.2 No. 18.3;CSA Certified: 065178
package quantity
25 CT
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-1850
Model
CG
GTIN
00781381191104
UPC
781381191104
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
25
Uses, Certifications, and Standards
Application
Provide a Liquidtight and Strain Relief Termination for Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable;For use in Wet or Dry Locations Sealing Electrical Connections Against Dust and Dirt;Oil;Water or Other Atmosphere Containing Moisture
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG1850.
Jump To:

Cross Referenced

These items are similar to CG1850 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP2250 Adalet 00781063631010
CGP2312 Adalet 781063631027
CG1AL American Fittings 662364090020
CG-1850 Appleton Electric 00781381191104
CGA-50-250 Appleton Electric n/a
CG1850 Appleton Electric 78138119110
CGA770250 Bridgeport Fittings 781747877017
CGB116-SA Eaton Crouse-Hinds 782274100661
CGB193-SA Eaton Crouse-Hinds 782274100692
CG50250SA Eaton Crouse-Hinds 662277037273
CGB116SA Eaton Crouse-Hinds 00782274100661
CGB193SA Eaton Crouse-Hinds 00782274100692
ZS105 Killark 00783936973487
ZS103 Killark 00783936973470
CGA-50-250 O-Z Gedney 00783126085570
SR50375 O-Z Gedney 78312650651
CGA50250 O-Z Gedney 78312608557
CGA50312 O-Z Gedney 78312608558
CGA-50-312 O-Z Gedney 783126085587
SR-50-375 O-Z Gedney 00783126506518
SHC1021 Raco 783585200217
4801-2 Raco 00050169480120
48013 Raco 05016948013
48012 Raco 05016948012
4801-3 Raco 50169480137
SHC-1015 Raco 783585200156
DB-314 Thomas & Betts n/a
2520 Thomas & Betts 00786210025209

* All prices subject to change.

Begin Live Chat