CGL400 - Globe Fo CFH400

Appleton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGL400
Manufacturer
Appleton
Manufacturer's Part Number
CGL400
Description
Globe Fo CFH400
Code Master 2 Globe, Lamp Type: 250 - 400 WTT Mogul High Pressure Sodium and Pulse Start Metal Halide, Fixture Wattage: 250/400 WTT For High Pressure Sodium, 320/350/400 WTT For Pulse Start Metal Halide, Material: Prismatic Glass, Enclosur
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Globes Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111812 - Lamp covers
UPC/GTIN
781381475792 / 00781381475792
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CGL400 - Small Image
 
CGL400 - Large Image
Attachments
 
 
CGL400 - Specification Sheet
Other Links
 
 
CGL400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
250 - 400 WTT Mogul High Pressure Sodium And Pulse Start Metal Halide
Material
PRISMATIC GLASS
Descriptions
Product Type
Globe 400W Codemaster 2
extra long description
APP CGL400 GLOBE 400W CODEMASTER 2
Description
GLOBE FO CFH400
Long Description
Code Master 2 Globe, Lamp Type: 250 - 400 WTT Mogul High Pressure Sodium And Pulse Start Metal Halide, Fixture Wattage: 250/400 WTT FOR High Pressure Sodium, 320/350/400 WTT For Pulse Start Metal Halide, Material: Prismatic Glass, Enclosur
Special Features
Arrangement of heat-producing components results in more efficient heat dissipation for cooler fixture operation; Threading of fixture unit onto mounting hood makes electrical connection; Safe, easy servicing without disconnecting any wiring; All threaded joints are flame-tight; Strategic location of lamp socket in combination with the interior prism design of the glass globe provides optimum light distribution and control; Optional guards protect globes from damage; Secured to fixture with three screws; I
Additional Information
fixture wattage
250/400 WTT FOR High Pressure Sodium, 320/350/400 WTT For Pulse Start Metal Halide
Manufacturer Information
Manufacturers Part Number
CGL400
Brand
Appleton
GTIN
00781381475792
UPC
781381475792
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
GLOBE
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
For High-Intensity Discharge Factory Sealed Luminaires
standard
NEC: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III; CEC: CSA Certified, Class I, Division 1 And 2, Groups B, C, D, Class I, Zone 1 And 2; IIB, IIA, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class III; Exd IIB, Zone 1; UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat