CL75M - 3/4" Rigid 1H Mall Strap

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

  • $0.00 (Per 500)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL75M
Manufacturer
Appleton
Manufacturer's Part Number
CL-75MN
Description
3/4" Rigid 1H Mall Strap
Clamp, Cable Size: 3/4 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 3/4 In Width X 1.22 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and E
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381875738 / 00781381875738
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CL75M - Small Image
 
CL75M - Large Image
Attachments
 
 
CL75M - Specification Sheet
Other Links
 
 
CL75M - Other
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
Malleable Iron
Descriptions
Product Type
3/4 In Cond Clamp Mall Iron
extra long description
APP CL-75MN 3/4 IN COND CLAMP MALL
Long Description
Clamp, Cable Size: 3/4 IN, Cable Type: RMC, IMC, EMT, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 3/4 IN Width X 1.22 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And E
Special Features
Malleable iron clamps are exceptionally rugged and strong offer economy and have integrally formed gussets for excellent strength, hot dipped galvanized finish;Mounting hole: 1/4 IN diameter
Additional Information
Cable Size
3/4
Cable Type
RMC, IMC, EMT
Manufacturer Information
Manufacturers Part Number
CL-75MN
Brand
Appleton
GTIN
00781381875738
UPC
781381875738
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
CLAMP
Availability
Status
Inactive
Packaging
Weight per each
0.09
Carton
50
Package
500
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18.4, CSA 065178
Application
For Used To Support Runs Of RMC, IMC And EMT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat