ELBY100 - 1" Ep Capped Elb

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 25)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELBY100
Manufacturer
Appleton
Manufacturer's Part Number
ELBY-100
Description
1" Ep Capped Elb
90° Capped Elbow, 1 In Trade Size, Elby Model, Angle Shape, Female Connection, 1.2199 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
N/A
UPC/GTIN
781381293709 / 00781381293709
Weight per unit
1.2199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ELBY100 - Small Image
 
ELBY100 - Large Image
 
ELBY100 - Small Image
 
ELBY100 - Large Image
Specifications Sheets
 
 
ELBY100 - Specification Sheet
Attachments
 
 
ELBY100 - Specification Sheet
Other Links
 
 
ELBY100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Angle
connection
Female Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Depth
3.19
Descriptions
Product Type
90° Capped Elbow
90°Capped Elbow
Description
1" EP CAPPED ELB
Long Description
90° Capped Elbow, 1 in Trade Size, ELBY Model, Angle Shape, Female Connection, 1.2199 lb/EA
Features
Appleton(TM) ELBY explosionproof and dust-ignitionproof capped elbows are used to create 90° bends in conduit runs. The cover opens on an angle permitting conductors to be pulled straight through either hub allowing them to be used as pulling fittings.
Short Description
90° Capped Elbow, 1 in, Zinc Electro-Plate/Chromate/Epoxy Powder Coat
Special Features
Screw-On Cover
extra long description
APP ELBY-100 PULLING ELBOW
Additional Information
Color/Finish
Zinc Electro-Plated;Chromate and Epoxy Powder Coat
Connection Type
Female
for use with
Threaded Metal Conduit
Standards Met
UL Standard: 886 (1203);UL Listed: E10444;CSA Standard: C22.2 No. 30;CSA Certified: 065181
package quantity
5 CT;25 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
ELBY-100
Brand
Appleton
Model
ELBY
sub brand
Unilets(TM)
GTIN
00781381293709
UPC
781381293709
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
ELBY Series 90 DEG Capped Elbow
Trade Size
Trade Size
1 in
Packaging
Weight
1.2199 lb/EA
Weight per each
1.2199
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Serves as Pulling Fitting;Makes 90° Bend in Conduit Run
standard
Class II, Groups E, F, G And Class III;UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class 1, Group B In Addition To Class I, Groups C, D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ELBY100.
Jump To:

Similar Items

Similar items are close alternatives to ELBY100, though they may not be 100% alike.

Service Entrance Elbow, 1 In Trade Size, Lby Model, Electro Galvanized and Alumi...
  • Our Part #: LBY35
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LBY35
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($292.00) ·
LBY35 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$58.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ELBY100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELBY-100 Appleton Electric 00781381293709
LBY35 Eaton Crouse-Hinds 00782274521305
Y-3M Killark 00783936970127
LBY-100 O-Z Gedney 00783126329025
LBY35TB Thomas & Betts 00786210689166

* All prices subject to change.

Begin Live Chat