FDS175 - 3/4 1G Al FDS Box

Appleton

  • $34.44 (Each)
  • $34.44 (Each)

  • $344.40 (Per 10)
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
FDS175
Manufacturer
Appleton
Manufacturer's Part Number
FDS-1-75
Description
3/4 1G Al FDS Box
Unilets FDS Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Aluminum FS&FD Type Boxes & Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381338004 / 00781381338004
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.44 (Each)
Standard Packaging
$344.40 (Per 10)
Resources
Images
 
 
FDS175 - Large Image
 
FDS175 - Small Image
Attachments
 
 
FDS175 - Specification Sheet
Other Links
 
 
FDS175 - Other
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
Malleable Iron
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4 1G AL FDS BOX
Product Type
Cast Dev Box SGL Gang 3/4 In
extra long description
APP FDS-1-75 CAST DEV BOX SGL GANG
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Long Description
UNILETS FDS Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (2) 3/4 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2.69 IN, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1, For Use With Threaded Metal Conduit And IMC
Additional Information
Cable Entry
(2) 3/4 IN Hub
number of outlet
2
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FDS-1-75
GTIN
00781381338004
UPC
781381338004
Taxonomies, Classifications, and Categories
Type
FDS Deep Depth 1-Gang Cast Device Box
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDS175.
Jump To:

Similar Items

Similar items are close alternatives to FDS175, though they may not be 100% alike.

CAST DEV BOX SGL GANG 1/2 IN
  • MFR Part #: FDS-1-50
  • GTIN: 00781381337953
  • Manufacturer: Appleton
THREADED UNILET 1 GANG
  • MFR Part #: FDS-1-100
  • GTIN: 00781381338059
  • Manufacturer: Appleton
3/4 AND 1 TYPE FDS UNILET
  • MFR Part #: FDS-1-75-A
  • GTIN: 00781381455923
  • Manufacturer: Appleton
Cross Referenced

These items are similar to FDS175 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDS-1-75 Appleton Electric 00781381338004
FDD2 Eaton Crouse-Hinds 00782274746364
FDS2SS Eaton Crouse-Hinds 00662276160484
FDS2M Killark 00783936010076
FDC-2M Raco 00783936048611
FSDD2M Topaz 00751338852068

* All prices subject to change.

Begin Live Chat