FSK1BC - FS Blank Cover

Appleton

  • $22.06 (Each)
  • $22.06 (Each)

  • $110.30 (Per 5)

  • $551.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSK1BC
Manufacturer
Appleton
Manufacturer's Part Number
FSK-1B-C
Description
FS Blank Cover
Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Mounting: Box, For Use With Unilets FS and FD Single Gang and Tandem Cast Hub Ridge Top Boxes
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381347259 / 00781381347259
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.06 (Each)
Carton
$110.30 (Per 5)
Standard Packaging
$551.50 (Per 25)
Resources
Images
 
 
FSK1BC - Large Image
 
FSK1BC - Small Image
Attachments
 
 
FSK1BC - Specification Sheet
Other Links
 
 
FSK1BC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Descriptions
Product Type
Vaporproof Cover
Description
FS BLANK COVER
extra long description
APP FSK-1B-C VAPORPROOF COVER
Long Description
Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Mounting: Box, For Use With Unilets FS And FD Single Gang And Tandem Cast Hub Ridge Top Boxes
Special Features
Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box;Covers have captive stainless steel screws to speed installation, prevents loss of screws
Manufacturer Information
Manufacturers Part Number
FSK-1B-C
Brand
Appleton
GTIN
00781381347259
UPC
781381347259
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Cast Cover
Packaging
Weight per each
0.52
Carton
5
Package
25
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Unilets FS And FD Single Gang And Tandem Cast Hub Ridge Top Boxes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat