FSK1TSA - 1G Al TGL SW CVR

Appleton

  • $7.69 (Each)
  • $7.69 (Each)

  • $192.25 (Per 25)

  • $384.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSK1TSA
Manufacturer
Appleton
Manufacturer's Part Number
FSK-1TS-A
Description
1G Al TGL SW CVR
1-Gang Box Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Number Of Outlet: (1) Square Handle Tumbler/Toggle Switch, Mounting: Box, For Use With Square Handle Tumbler or Toggle Switches
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381348003 / 00781381348003
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.69 (Each)
Carton
$192.25 (Per 25)
Standard Packaging
$384.50 (Per 50)
Resources
Images
 
 
FSK1TSA - Small Image
 
FSK1TSA - Large Image
Attachments
 
 
FSK1TSA - Specification Sheet
Other Links
 
 
FSK1TSA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Descriptions
Long Description
1-Gang Box Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Number Of Outlet: (1) Square Handle Tumbler/Toggle Switch, Mounting: Box, For Use With Square Handle Tumbler Or Toggle Switches
Special Features
Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box;Covers have captive stainless steel screws to speed installation, prevents loss of screws;Less gasket
Product Type
Single Gang Alum Cover
extra long description
APP FSK-1TS-A SINGLE GANG ALUM COVE
Description
1G AL TGL SW CVR
Additional Information
number of outlet
(1) Square Handle Tumbler/Toggle Switch
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK-1TS-A
GTIN
00781381348003
UPC
781381348003
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
1-Gang Box Cover
Packaging
Weight per each
0.09
Carton
25
Package
50
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Square Handle Tumbler Or Toggle Switches
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat