FSK1VDRA - 1G Alu DPLX RCPT CVR

Appleton

  • $40.10 (Each)
  • $40.10 (Each)

  • $200.50 (Per 5)

  • $2,005.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSK1VDRA
Manufacturer
Appleton
Manufacturer's Part Number
FSK-1VDR-A
Description
1G Alu DPLX RCPT CVR
1-Gang Cast Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Mounting: Box, Nema Rating: Nema 3R, For Use With Duplex Flush Receptacle With Spring Cover
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381348201 / 00781381348201
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.10 (Each)
Carton
$200.50 (Per 5)
Standard Packaging
$2,005.00 (Per 50)
Resources
Images
 
 
FSK1VDRA - Small Image
 
FSK1VDRA - Large Image
Attachments
 
 
FSK1VDRA - Specification Sheet
Other Links
 
 
FSK1VDRA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Descriptions
extra long description
APP FSK-1VDR-A COVER VAPOR PROOF 1
Description
1G ALU DPLX RCPT CVR
Product Type
Cover Vapor Proof 1 Gang Flat
Long Description
1-Gang Cast Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Mounting: Box, Nema Rating: NEMA 3R, For Use With Duplex Flush Receptacle With Spring Cover
Special Features
Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box;Covers have captive stainless steel screws to speed installation, prevents loss of screws;Wet location
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK-1VDR-A
GTIN
00781381348201
UPC
781381348201
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
1-Gang Cast Cover
Packaging
Weight per each
0.55
Carton
5
Package
50
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Duplex Flush Receptacle With Spring Cover
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat