FSK2DRA - 2G Al DPLX Recep CVR

Appleton

  • $13.45 (Each)
  • $13.45 (Each)

  • $67.25 (Per 5)

  • $336.25 (Per 25)
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
FSK2DRA
Manufacturer
Appleton
Manufacturer's Part Number
FSK-2DR-A
Description
2G Al DPLX Recep CVR
1-Gang Box Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Number Of Outlet: (4) Duplex Flush Receptacle, Mounting: Box, For Use With Duplex Flush Receptacles
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381349154 / 00781381349154
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.45 (Each)
Carton
$67.25 (Per 5)
Standard Packaging
$336.25 (Per 25)
Resources
Images
 
 
FSK2DRA - Large Image
 
FSK2DRA - Small Image
Attachments
 
 
FSK2DRA - Specification Sheet
Other Links
 
 
FSK2DRA - Other
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
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Descriptions
Product Type
2 Gang Unilet Alum Cover
extra long description
APP FSK-2DR-A 2 GANG UNILET ALUM CO
Long Description
1-Gang Box Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Number Of Outlet: (4) Duplex Flush Receptacle, Mounting: Box, For Use With Duplex Flush Receptacles
Special Features
Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box;Covers have captive stainless steel screws to speed installation, prevents loss of screws;Less gasket
Description
2G AL DPLX RECEP CVR
Additional Information
number of outlet
(4) Duplex Flush Receptacle
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK-2DR-A
GTIN
00781381349154
UPC
781381349154
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
2-Gang Box Cover
Packaging
Weight per each
0.12
Carton
5
Package
25
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Duplex Flush Receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSK2DRA.
Jump To:

Cross Referenced

These items are similar to FSK2DRA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-2DR Appleton Electric 00781381349109
FSK-2DR-A Appleton Electric 00781381349154
S232 Eaton Crouse-Hinds 00782274609409
S232 SA Eaton Crouse-Hinds 00782274805931
2FA Killark 00783936120034
FS-2-DCS O-Z Gedney 00783126206210
2CDR Thomas & Betts 00042269445109
S232TB Thomas & Betts 00786210971148
A82 Raco n/a

* All prices subject to change.

Begin Live Chat