GRSS75 - 3/4" JCT Unilet

Appleton

  • $161.21 (Each)
  • $161.21 (Each)

  • $806.05 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRSS75
Manufacturer
Appleton
Manufacturer's Part Number
GRSS75
Description
3/4" JCT Unilet
Conduit Body, Epoxy Powder Coated, 29 Cu.In Capacity, 3/4 In Hub Size, 3.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381625432 / 00781381625432
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.21 (Each)
Carton
$806.05 (Per 5)
Resources
Specifications Sheets
 
 
GRSS75 - Specification Sheet
Images
 
 
GRSS75 - Small Image
 
GRSS75 - Large Image
 
GRSS75 - Large Image
Attachments
 
 
GRSS75 - Specification Sheet
Other Links
 
 
GRSS75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
3/4 in
Depth
3/4
Descriptions
Description
3/4" JCT UNILET
Product Type
Conduit Body
Long Description
Conduit Body, Epoxy Powder Coated, 29 cu.in Capacity, 3/4 in Hub Size, 3.2 lb/EA
Short Description
Conduit Body, 3/4 in
Special Features
Explosionproof;Corrosion Resistant;Dust Ignitionproof;Rain Tight
extra long description
APP GRSS75 3/4 GRSS ALUMINUM UNILET
Additional Information
body type
Conduit
includes
Grounding Screw;O-Ring;Cover
for use with
Threaded Metal Conduit
Standards Met
UL 886/1203;CSA C22.2
package quantity
5 CT
Made in USA
yes
Cable Entry
(7) 3/4 IN Hub
number of outlet
7
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRSS75
GTIN
00781381625432
UPC
781381625432
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
GRSS Outlet Box
Packaging
Weight
3.2 lb/EA
Weight per each
3.2
Carton
5
Uses, Certifications, and Standards
Capacity
29 cu.in
Application
General Purpose Wiring;Pulling of Wire
standard
Class II, Division 1 And 2, Groups E, F, G;Class III;UL 886, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 025875 Certified, Class I, Division 1 And 2, Groups B, C, D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat