GRX50 - 1/2 GR Unil W/Ins Thread

Appleton

  • $81.50 (Each)
  • $81.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRX50
Manufacturer
Appleton
Manufacturer's Part Number
GRX50
Description
1/2 GR Unil W/Ins Thread
Unilets Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (4) 1/2 In GRTX Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381446556 / 00781381446556
Weight per unit
3.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.50 (Each)
Resources
Images
 
 
GRX50 - Large Image
Attachments
 
 
GRX50 - Specification Sheet
Other Links
 
 
GRX50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Depth
1/2
Descriptions
Long Description
UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (4) 1/2 IN GRTX Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-
Special Features
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
Product Type
1/2 GR Unil W/Ins Thread
extra long description
APP GRX50 1/2 GR UNIL W/INS THREAD
Description
1/2 GR UNIL W/INS THREAD
Additional Information
Cable Entry
(4) 1/2 IN GRTX Hub
number of outlet
4
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRX50
GTIN
00781381446556
UPC
781381446556
Taxonomies, Classifications, and Categories
Type
OUTLET BOX
Packaging
Weight per each
3.04
Carton
1
Uses, Certifications, and Standards
standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application
For Use With Threaded Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat