HUB300DN - 3" Rigid Watertite D/C Hub

Appozgcomm

  • $77.73 (Each)
  • $77.73 (Each)

  • $155.46 (Per 2)

  • $777.29 (Per 10)

  • $7,772.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HUB300DN
Manufacturer
Appozgcomm
Manufacturer's Part Number
HUB300DN
Description
3" Rigid Watertite D/C Hub
Watertight Hub, 3 In Trade Size, Hub Model, Insulated, 1.06 In Thread Length, 4.50 In Hub Size, 1.56 In Length, 4.38 In Diameter, 3.63 In Knockout Size, 2.18 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855002184 / 00687855002184
Weight per unit
2.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.73 (Each)
Carton
$155.46 (Per 2)
Standard Packaging
$777.29 (Per 10)
Resources
Images
 
 
HUB300DN - Large Image
 
HUB300DN - Large Image
Attachments
 
 
HUB300DN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Dimensions and Weight
Hub Size
4.50 in
Length
1.56 in
Diameter
4.38 in
Size
3
Descriptions
Description
3" RIGID WATERTITE D/C HUB
Product Type
Watertight Hub
Long Description
Watertight Hub, 3 in Trade Size, HUB Model, Insulated, 1.06 in Thread Length, 4.50 in Hub Size, 1.56 in Length, 4.38 in Diameter, 3.63 in Knockout Size, 2.18 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.
Short Description
Watertight Hub, 3 in
Special Features
Threaded;Grounding Screw;Water Tight
extra long description
EGS HUB300DN 3 ZDC WATER TIGHT HUB
Additional Information
Insulated/Non-Insulated
Insulated
Thread Length
1.06 in
Knockout Size
3.63 in
for use with
Connect Rigid and IMC Conduit to a Threadless Opening in an Enclosure
Standards Met
UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No.18.3;CSA Certified: 065178;NEMA: FB-1
package quantity
10 PK;2 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Model
HUB
sub brand
Neer(TM)
Manufacturers Part Number
HUB300DN
GTIN
00687855002184
UPC
687855002184
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Watertight Hubs
Trade Size
Trade Size
3 in
Packaging
Weight
2.18 lb/EA
Weight per each
2.18
Carton
2
Package
10
Uses, Certifications, and Standards
Temperature Rating
105 Degree
standard
CSA Certified: 065178;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E14814;UL Standard: 514B
Application
Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat