LC150DCG - 1.5" Cond Body C/G

Appozgcomm

  • $60.99 (Each)
  • $60.99 (Each)

  • $609.87 (Per 10)

  • $6,098.70 (Per 100)
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
LC150DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LC150DCG
Description
1.5" Cond Body C/G
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Fi Nish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/2", L
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000630 / 00687855000630
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.99 (Each)
Carton
$60.99 (Each)
Standard Packaging
$609.87 (Per 10)
Resources
Images
 
 
LC150DCG - Small Image
 
LC150DCG - Large Image
Attachments
 
 
LC150DCG - Specification Sheet
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
Die Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Length
10.71
Hub Size
2
Height
2.97
Width
3.1
Descriptions
Description
1.5" COND BODY C/G
Product Type
1-1/2 THD Alum LC Bdy CVR GSKT
Long Description
EMT Conduit Bodies, Aluminum Threaded for Rigid Conduit and IMC, Material: Conduit body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural fi nish, Gasket: neoprene, UL Standard: 514A, Trade Size: 1-1/2", L
Special Features
1-1/2 IN Trade Size, Type LC Aluminum Threaded Conduit Body, Maximum No. of Conductors 3 - #1/0AWG, Volume 33.50IN³, For Use With Rigid and IMC Conduit, Furnished With Stamped Aluminum Cover and Neoprene Gasket
extra long description
EGS LC150DCG 1-1/2 THD ALUM LC BDY
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LC150DCG
GTIN
00687855000630
UPC
687855000630
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
Application
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LC150DCG.
Jump To:

Similar Items

Similar items are close alternatives to LC150DCG, though they may not be 100% alike.

1-1/2" C Hub, Aluminum O Series Conduit Body
  • Our Part #: 0C5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OC-5
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.95) ·
0C5 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$32.95

Each

QTY:
Each
Add
CONDUIT BODY
  • MFR Part #: LC50DCG
  • GTIN: 00687855000593
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC75DCG
  • GTIN: 00687855000609
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC125DCG
  • GTIN: 00687855000623
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC200DCG
  • GTIN: 00687855000647
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat