LL75M - 3/4" LL FM5 Mall Iron Con Body

Appleton

  • $19.63 (Each)
  • $19.63 (Each)

  • $98.15 (Per 5)

  • $981.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL75M
Manufacturer
Appleton
Manufacturer's Part Number
LL75-M
Description
3/4" LL FM5 Mall Iron Con Body
Form 35 Unilets Type LL Conduit Outlet Body, Hub Size: 3/4 In, Form: 35, Length: 5.38 In, Width: 2.19 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threade
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381479905 / 00781381479905
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.63 (Each)
Carton
$98.15 (Per 5)
Standard Packaging
$981.50 (Per 50)
Resources
Images
 
 
LL75M - Large Image
 
LL75M - Small Image
Attachments
 
 
LL75M - Specification Sheet
Other Links
 
 
LL75M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
3/4
Length
5.38
Width
2.19
Descriptions
Description
3/4" LL FM5 MALL IRON CON BODY
Product Type
3/4 Form 35 Type LL THR
extra long description
APP LL75-M 3/4 FORM 35 TYPE LL THR
Long Description
Form 35 UNILETS Type LL Conduit Outlet Body, Hub Size: 3/4 IN, Form: 35, Length: 5.38 IN, Width: 2.19 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threade
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i
Additional Information
Form
35
Manufacturer Information
Manufacturers Part Number
LL75-M
Brand
Appleton
GTIN
00781381479905
UPC
781381479905
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LL Conduit Outlet Body
Packaging
Weight per each
1
Carton
5
Package
50
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat