LL87 - 3" LL FM7 Conduit Body

Appleton/Oz Gedney

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL87
Manufacturer
Appleton/Oz Gedney
Manufacturer's Part Number
LL87
Description
3" LL FM7 Conduit Body
FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 3 In, Form: 7, Length: 10-1/2 In, Width: 5-3/4 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female TH
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781381506892
Weight per unit
9.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LL87 - Large Image
 
LL87 - Small Image
Attachments
 
 
LL87 - Specification Sheet
Other Links
 
 
LL87 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Color
Gray
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Length
10-1/2
Hub Size
3
Width
5-3/4
Descriptions
Long Description
FM7 UNILETS Type LL Conduit Outlet Body, Hub Size: 3 IN, Form: 7, Length: 10-1/2 IN, Width: 5-3/4 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Th
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
Product Type
3 FM7 Body
extra long description
APP LL87 3 FM7 BODY
Description
3" LL FM7 CONDUIT BODY
Additional Information
Form
7
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
LL87
Taxonomies, Classifications, and Categories
Type
Type LL Conduit Outlet Body
Packaging
Weight per each
9.85
Carton
1
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat