LMF9050 - 1/2" 90DEG Male to Female Short Elb

Appleton

  • $7.37 (Each)
  • $7.37 (Each)

  • $184.20 (Per 25)

  • $736.81 (Per 100)
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
LMF9050
Manufacturer
Appleton
Manufacturer's Part Number
LMF90-50
Description
1/2" 90DEG Male to Female Short Elb
90 Deg Short Bushed Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Trade Size: 1/2 In, Flexibility: Rigid and Imc, Connection: Female Threaded X Male Threaded, Thread Length: 1/2
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
N/A
UPC/GTIN
781381480857 / 00781381480857
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.37 (Each)
Carton
$184.20 (Per 25)
Standard Packaging
$736.81 (Per 100)
Resources
Images
 
 
LMF9050 - Large Image
 
LMF9050 - Small Image
Attachments
 
 
LMF9050 - Specification Sheet
Other Links
 
 
LMF9050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded X Male Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Descriptions
Description
1/2" 90DEG MALE TO FEMALE SHORT ELB
Product Type
1/2 In 90 Deg Bushed Elb
extra long description
APP LMF90-50 1/2 IN 90 DEG BUSHED E
Long Description
90 DEG Short Bushed Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 1/2 IN, Flexibility: Rigid And IMC, Connection: Female Threaded X Male Threaded, Thread Length: 1/2
Special Features
Provide a 90 DEG change of direction in a conduit run
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LMF90-50
GTIN
00781381480857
UPC
781381480857
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
90 DEG Short Bushed Elbow
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.23
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For Connecting Threaded Rigid Conduit Or IMC To Box Or Enclosure
standard
UL 514B, UL File Number E14814, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LMF9050.
Jump To:

Cross Referenced

These items are similar to LMF9050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LMF-90-50 Appleton Electric 00781381480857
LMF9050 Appleton Electric n/a
EL196 Eaton Crouse-Hinds 00782274308005
EL196SA Eaton Crouse-Hinds 00782274101132
MF-90-1 Killark 00783936405001
MF-90-1M Killark 00783936170305
850 O-Z Gedney 00783126642001
1722 Raco 00050169017227
4250 Thomas & Betts 00786210042503
18476 O-Z Gedney n/a
91 Topaz 00751338103306

* All prices subject to change.

Begin Live Chat