PLG100S - 1" Square Head Plug

Appleton

  • $6.16 (Each)
  • $6.16 (Each)

  • $154.00 (Per 25)

  • $616.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG100S
Manufacturer
Appleton
Manufacturer's Part Number
PLG-100S
Description
1" Square Head Plug
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 1 In Diameter, 0.21 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381652100 / 00781381652100
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.16 (Each)
Carton
$154.00 (Per 25)
Standard Packaging
$616.00 (Per 100)
Resources
Images
 
 
PLG100S - Small Image
 
PLG100S - Large Image
Attachments
 
 
PLG100S - Specification Sheet
Other Links
 
 
PLG100S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
connection
Tapered MNPT
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
1 in
Size
1
Descriptions
Product Type
Conduit Body
Description
1" SQUARE HEAD PLUG
Special Features
Explosionproof;Dust-Ignitionproof;Smooth;Rounded Integral Bushing
Long Description
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 1 in Diameter, 0.21 lb/EA
Short Description
Conduit Body, Steel, Zinc Electro-Plated, 1" Square
extra long description
APP PLG-100S PLUG 1 SQR HEAD CLOSE
Additional Information
Standards Met
UL 886;NEC 501-4(A);NEC 501-4(B)
package quantity
100 PK
Made in USA
yes
for use with
Threaded Metal Conduit
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG-100S
sub brand
Unilets(TM)
Model
PLG
GTIN
00781381652100
UPC
781381652100
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Square Head Close-Up Plug
Packaging
Weight
0.21 lb/EA
Weight per each
0.23
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Hazardous Location
standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat