RB12550 - 1-1/4" to 1/2" STL RDC Bushing

Appleton

  • $6.60 (Each)
  • $6.60 (Each)

  • $165.00 (Per 25)

  • $660.00 (Per 100)

Availability: Currently Out Of Stock
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
RB12550
Manufacturer
Appleton
Manufacturer's Part Number
RB125-50
Description
1-1/4" to 1/2" STL RDC Bushing
Reducing Bushing, Size: 1-1/4 X 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381654609 / 00781381654609
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.60 (Each)
Carton
$165.00 (Per 25)
Standard Packaging
$660.00 (Per 100)
Resources
Images
 
 
RB12550 - Large Image
 
RB12550 - Small Image
Attachments
 
 
RB12550 - Specification Sheet
Other Links
 
 
RB12550 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NPT
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
1-1/4 X 1/2
Descriptions
Description
1-1/4" TO 1/2" STL RDC BUSHING
Long Description
Reducing Bushing, Size: 1-1/4 X 1/2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA
Special Features
Smooth rounded integral bushing protects conductor insulation
Product Type
RDC Bush STL 1-1/4TO1/2 In NPT
extra long description
APP RB125-50 RDC BUSH STL 1-1/4TO1/
Manufacturer Information
Manufacturers Part Number
RB125-50
Brand
Appleton
GTIN
00781381654609
UPC
781381654609
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducing Bushing
Packaging
Weight per each
0.33
Carton
25
Package
100
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB12550.
Jump To:

Cross Referenced

These items are similar to RB12550 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB41H American Fittings 00662364140084
RB12550 American Fittings 00662364130108
RB125-50 Appleton Electric 00781381654609
525 Arlington 00018997005250
1164 Bridgeport Fittings 00781747011640
RE41 Eaton Crouse-Hinds 00782274589800
253 Eaton Crouse-Hinds 00784564102539
R355 LH Dottie 00781002305200
RB-12550 Garvin Industries n/a
13405B Halex 00051411134051
RE41S Killark 00783936010847
LRB-5 Madison Electric 00784297353550
67458 Minerallac 00085937674586
RB-5 Neer 00687855350315
RB12550 Orbit Industries 00835243037328
RB-324-S O-Z Gedney 00783126467208
1145 Raco 00050169011454
RE41 Thomas & Betts 782274589800
RB-141 Thomas & Betts 00785991432220
RB5 Topaz 00751338201002

* All prices subject to change.

Begin Live Chat