RB150100A - 1-1/2" X 1 Reducing Bushing Alu

Appleton

  • $13.24 (Each)
  • $13.24 (Each)

  • $330.94 (Per 25)

  • $661.88 (Per 50)

  • $1,323.77 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB150100A
Manufacturer
Appleton
Manufacturer's Part Number
RB150-100A
Description
1-1/2" X 1 Reducing Bushing Alu
Reducing Bushing, Size: 1-1/2 X 1 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065181
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381321136 / 00781381321136
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.24 (Each)
Carton
$330.94 (Per 25)
Standard Packaging
$661.88 (Per 50)
Resources
Images
 
 
RB150100A - Small Image
 
RB150100A - Large Image
Attachments
 
 
RB150100A - Specification Sheet
Other Links
 
 
RB150100A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
NPT
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
1-1/2 X 1
Descriptions
Description
1-1/2" X 1 REDUCING BUSHING ALU
Product Type
RDC Bush Alum 1-1/2TO1 In NPT
Long Description
Reducing Bushing, Size: 1-1/2 X 1 IN, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Special Features
Smooth rounded integral bushing protects conductor insulation
extra long description
APP RB150-100A RDC BUSH ALUM 1-1/2T
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB150-100A
GTIN
00781381321136
UPC
781381321136
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.12
Carton
25
Package
50
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat